Shop All Faucet Repair and Maintenance
American Standard
High Bp VacumBrekr 216 Mm-Toilet
Mfr # M964411-0020A
Zoro # G8361293
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Finish Polished chrome
- Includes 1" Vacuum Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M964411-0020A
- Zoro # G8361293
- UPC # 012611528941
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Fits Brand | American Standard |
Finish | Polished chrome |
Includes | 1" Vacuum Breaker |
Item | High Bp Vacuum Breaker 216 Mm - Toilet |
Description
AmrStd High Bp VacumBrekr 216 Mm-Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-641 BACKWATER W/SLEEVE (202-262)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- DIXON Type DC Cam and Groove Dust Cap, 1 in, 316 SS, Domestic (100-DC-SS)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- AMERICAN STANDARD Lavatory Handle Kit (M961627-0020A)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- AMERICAN STANDARD O-Ring, Faucet, For Use w/2TGZ2, 4THR2 (912711-0070A)
- AMERICAN STANDARD Sput Divrt wPipe Thrd WalMt WBurg (060340-0990A)
- AMERICAN STANDARD Diverter Assembly M964072-0020A (M964072-0020A)
- T&S BRASS Arm, Swing , Pre-Rinse, Lead Free (002882-40)
- American Standard Faucet Repair and Maintenance