Shop All Drain Components
American Standard
Heritage 4.5In Offset Drain
Mfr # 7723018.002
Zoro # G0668416
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME A112.18.2, CSA B 125.2
- Color Silver
- Ligature Resistant No
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7723018.002
- Zoro # G0668416
- UPC # 12611991851
- Country of Origin China
- Category Drain Components
Dimensions
Overall Height | 10 3/8 in |
Overall Length | 6 1/4 in |
Overall Width | 2 1/4 in |
Details
Item | Offset Grid Strainer Drain |
Standards | ASME A112.18.2, CSA B 125.2 |
Color | Silver |
Ligature Resistant | No |
Material | Brass |
Finish | Chrome |
Compatible with Series | Heritage |
Product Type | Offset Grid Strainer Drain |
Description
Offset Grid Strainer Drain, Overall Width 2 1/4 in, Product Type Offset Grid Strainer Drain, Standards ASME A112.18.2, CSA B 125.2, Finish Chrome, Overall Length 6 1/4 in, Material Brass, Color Silver, Overall Height 10 3/8 in, Compatible with Series Heritage, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 16 Rnd Hose Bibb Handle (01-5105)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- AMERICAN STANDARD Metal Drain Assembly (M953465-0020A)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Chrome (948701-FA-CP-G)
- American Standard Drain Components