Shop All Faucet Repair and Maintenance
American Standard
Handle Screw, Hampton and Williamsburg
Mfr # 918428-0070A
Zoro # G3661734
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Brass
- Material of Construction Brass
- For Use With Mfr. No. 4751732, 4771732, 7871712, 7881712, 7411712, 7411732, 2064400, 3475501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 918428-0070A
- Zoro # G3661734
- UPC # 012611155536
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3/4 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Brass |
Material of Construction | Brass |
For Use With | Mfr. No. 4751732, 4771732, 7871712, 7881712, 7411712, 7411732, 2064400, 3475501 |
For Use With Mfr. Model Number | 2064401.002, 2064401.295, 2555401.002, 2555401.295, 2770732.002, 2770732.099, 2770732.224, 2770732.295, 3475501.002, 3475501.295, 4508401.002, 4508401.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4771732.002, 4771732.099, 4771732.224, 4771732.295, 7440901.295, 7471712.002, 7471712.295, 7471732.002, 7471732.099, 7573240.002, 7871712.002, 7871712.295, 7871732.002, 7871732.295, 7881712.002, 7881712.295, R540 |
Item | Handle Screw |
Type | Hampton and Williamsburg |
Description
Handle Screw, For Use With Mfr. Model Number 2064401.002, 2064401.295, 2555401.002, 2555401.295, 2770732.002, 2770732.099, 2770732.224, 2770732.295, 3475501.002, 3475501.295, 4508401.002, 4508401.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4771732.002, 4771732.099, 4771732.224, 4771732.295, 7440901.295, 7471712.002, 7471712.295, 7471732.002, 7471732.099, 7573240.002, 7871712.002, 7871712.295, 7871732.002, 7871732.295, 7881712.002, 7881712.295, R540
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- JONES STEPHENS 1/2 Oz Silicone Stem & Valve Grease (J40196)
- B & K/MUELLER INDS(IMPORT) 1" Blk Flr Flange (521-605HN)
- AMERICAN STANDARD Escutcheon Cadet Wall Mt Bath (013275-0020A)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- AMERICAN STANDARD Wall Supply, Satin (8888037.295)
- AMERICAN STANDARD Diverter Valve S/A (954559-0070A)
- AMERICAN STANDARD High Bp Vacum Breakr 216 Mm-Urinal (M964412-0020A)
- AMERICAN STANDARD Fixation Ring, Faucet, For Use w/2TGW5 (M961854-0070A)
- ZURN Handle, Zinc, Lever (JP1996-SF-HDL-RK)
- American Standard Faucet Repair and Maintenance