Shop All Faucet Repair and Maintenance
American Standard
Handle Screw, Faucet, For Use w/2TGX8
Mfr # A918657-0070A
Zoro # G3195753
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal
- Material of Construction Metal
- For Use With Mfr. No. 2555101, T215710, T212710, T211710, T215730, T211730, T555502, T555501, T555500, T375120, T372120, T371120, T375240, T372240, T371240, T375128, T375248, T372128, T372248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # A918657-0070A
- Zoro # G3195753
- UPC # 012611254253
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5/8 in |
Size | 5/8 in x M4 |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal |
Material of Construction | Metal |
For Use With | Mfr. No. 2555101, T215710, T212710, T211710, T215730, T211730, T555502, T555501, T555500, T375120, T372120, T371120, T375240, T372240, T371240, T375128, T375248, T372128, T372248 |
Item | Handle Screw |
For Use With Mfr. Model Number | 1662601.002, T028500.002, T028500.224, T028500.295, T028501.002, T028501.295, T028502.002, T028502.224, T028502.295, T211710.002, T211710.295, T211730.002, T211730.099, T211730.295, T212710.002, T212710.295, T212730.002, T212730.099, T215710.295, T215730.002, T215730.099, T215730.295, T371120.002, T555500.002, T555500.224, T555500.295, T555501.002, T555501.224, T555501.295, T555502.002, T555502.224, T555502.295 |
Type | Faucet |
Description
Handle Screw, For Use With Mfr. Model Number 1662601.002, T028500.002, T028500.224, T028500.295, T028501.002, T028501.295, T028502.002, T028502.224, T028502.295, T211710.002, T211710.295, T211730.002, T211730.099, T211730.295, T212710.002, T212710.295, T212730.002, T212730.099, T215710.295, T215730.002, T215730.099, T215730.295, T371120.002, T555500.002, T555500.224, T555500.295, T555501.002, T555501.224, T555501.295, T555502.002, T555502.224, T555502.295
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 (672857B)
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- AMERICAN STANDARD Sensor Kit, Innsbrook (M962388-0070A)
- AMERICAN STANDARD Town Square Handle Lever Cycle Valve (M916807-0020A)
- AMERICAN STANDARD Pop Up Rod Assembly, Legacy Bronze (M970002-2780A)
- AMERICAN STANDARD Straight Pipe For Toilet Fv 24" (M964413-0020A)
- AMERICAN STANDARD Escutcheon Kit, Metal (M961811-0020A)
- AMERICAN STANDARD Valve Mounting Kit, Kohl Faucet, Brass (M961714-0070A)
- KINGSTON BRASS 3/8" IPSx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102XK)
- American Standard Faucet Repair and Maintenance