Shop All Plumbing Parts
American Standard
Handle, Metal
Mfr # M962263-0070A
Zoro # G5173357
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- For Use With Deep Rough Kit
- Tub and Shower Category Shower Repair Parts
- Features Genuine American Standard Spare Part, Used and Trusted By Plumbing Professionals
- Compliance ANSI/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M962263-0070A
- Zoro # G5173357
- UPC # 012611348341
- Country of Origin Mexico
- Category Plumbing Parts
Details
Material of Construction | Metal |
For Use With | Deep Rough Kit |
Item | F7 Cp Flange Supply 1 1/4 X 3 |
Tub and Shower Category | Shower Repair Parts |
Features | Genuine American Standard Spare Part, Used and Trusted By Plumbing Professionals |
Compliance | ANSI/ASME |
Includes Handle | No |
Includes Trim Plate | No |
Includes Valve | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Tub Spout | No |
ADA Compliance | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
Description
Handle Extension Kit, ADA Compliance No, For Use With 3 Handle Bath and Shower Faucets, For Use with Series Cadet, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Sub Assembly (55615-VF)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 3 In. Hub DWV Adapter PVC Bushing (PVC 01129 0600HA)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-18-12-18T)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT121234)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- AMERICAN STANDARD Handle Kit, Brass (M962390-0020A)
- AMERICAN STANDARD Aqua Seal S/A Left Hand SS L/Loc (072992-0170A)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- AMERICAN STANDARD Aqua Seal S/A Right Hand SS L/Loc (072991-0170A)
- AMERICAN STANDARD Flushvalve Flapper, Silicone (738921-101.0070A)
- T&S BRASS Kitchen Handle, Chrome Plated (002521-45)
- American Standard Plumbing Parts & Accessories