Shop All Toilet Repair Parts
American Standard
Handle, Lever, Metal, Chrome
Mfr # M916802-0020A
Zoro # G5173323
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handles
- Fits Brand American Standard
- Finish Polished Chrome
- Material Durable Metal
- Type Faucet Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M916802-0020A
- Zoro # G5173323
- UPC # 012611326882
- Country of Origin China
- Category Toilet Repair Parts
Details
Sub-Category | Handles |
Fits Brand | American Standard |
Finish | Polished Chrome |
Material | Durable Metal |
Type | Faucet Handle |
Material of Construction | Durable Metal |
Color/Finish | Polished Chrome |
Standards | ANSI/ASME |
For Use With | Two and Three Handle Bath and Bath/Shower Faucets, 3275501, 3275502, 3275505, 3375502 |
Includes | Handle Screw M918075 |
Item | Toilet Handle |
For Use With Mfr. Model Number | 3275501, 3275502, 3275505, 3375502 |
Use With Water Temp. | Hot/Cold |
Product Type | Handle |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 3275501, 3275502, 3275505, 3375502, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- ORBIT Slip Fitting 3/4"Mht (53361)
- ARMACELL 5/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 54'/Ctn (BST05815)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- AMERICAN STANDARD Trip Lever, Left Hand, Plastic, White (738995-0200A)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- AMERICAN STANDARD Solenoid/Piston Assembly, For Urinals (M970694-0070A)
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-ONE)
- American Standard Toilet Repair Parts