Shop All Toilet Repair Parts
American Standard
Handle, Lever, Metal, Chrome
Mfr # 051381-0020A
Zoro # G5173174
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Lever
- Material of Construction Metal
- Standards ANSI/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 051381-0020A
- Zoro # G5173174
- UPC # 012611147913
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Lever |
Material of Construction | Metal |
Standards | ANSI/ASME |
Tub and Shower Category | Shower Handles |
Item | Tub and Shower Handle |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Handle | Yes |
Includes Cartridge | No |
Includes Tub Spout | No |
ADA Compliance | No |
Includes Check Stop | No |
Includes Valve | No |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, Number of Handles 1, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- FISHER MFG Stem Hot (3000-0011)
- DELTA Delta Instit Parts 2 Ceramic Cartridges - Hot and Cold Chrome (061128A)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- AMERICAN STANDARD FlushValv Seal f/DualFlush Valv (7381293-100.0070A)
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047242-0210A)
- AMERICAN STANDARD Seat"stall Kit TMount Pin Hinge White (760215.100.020)
- PLUMB PAK Flush Valve Seal, For American Standard and Eljer 4 in Valves (K836-96)
- American Standard Toilet Repair Parts