Shop All Faucet Repair and Maintenance
This Product is Discontinued
American Standard
Handle Kit, Faucet, For Use w/2TGZ4 (Discontinued)
Mfr # 060342-0020A
Zoro # G2434381
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 060342-0020A
- Zoro # G2434381
- UPC # 012611147104
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 7 in x 2 in |
Length (In.) | 7 |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Handle, Screw and Stem Adapter |
For Use With | Mfr. No. 4205001, 4205001F15 |
Item | Handle |
For Use With Mfr. Model Number | 4205001, 4205001F15 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 4205001, 4205001F15, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.