Shop All Faucet Repair and Maintenance
American Standard
Handle Adapter, Hampton
Mfr # 923002-0070A
Zoro # G3697531
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- For Use With Mfr. No. 2770732, 4751732, 4771732, 7220732, 7221732, 7225733, 7385050, 7391733, 7411712, 7440901, 7871712, 7871732, 7881712, 7881732, T970712, T970732, T980712, T980732, T991712, 7411732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 923002-0070A
- Zoro # G3697531
- UPC # 012611168451
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1.13 |
Size | 1 1/2 in x 1 1/8 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
For Use With | Mfr. No. 2770732, 4751732, 4771732, 7220732, 7221732, 7225733, 7385050, 7391733, 7411712, 7440901, 7871712, 7871732, 7881712, 7881732, T970712, T970732, T980712, T980732, T991712, 7411732 |
For Use With Mfr. Model Number | 2770732, 4751732, 4771732, 7220732, 7221732, 7225733, 7385050, 7391733, 7411712, 7411732, 7440901, 7871712, 7871732, 7881712, 7881732, T970712, T970732, T980712, T980732, T991712 |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2770732, 4751732, 4771732, 7220732, 7221732, 7225733, 7385050, 7391733, 7411712, 7411732, 7440901, 7871712, 7871732, 7881712, 7881732, T970712, T970732, T980712, T980732, T991712, Faucet Handle Type Lever, Use With Water Temp. Hot/Cold, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3 in Pipe Size (808-030)
- USA INDUSTRIALS Silicone Foam Tube - 1" ID x 1-1/2" OD x 2 ft. Long (ZUSASSR-T-21)
- WOODFORD Woodford 85064 Thermaline Parts Manufactured after July 2011 - Therm Head Nut Assembly (85064)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-229)
- AMERICAN STANDARD Vinyl Rim Guard (7745.811)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up Bisque (070900-3450A)
- AMERICAN STANDARD Spray Assembly M964468-0750A (M964468-0750A)
- AMERICAN STANDARD 1.5GPM Pca Chache Aratr WKey18.5x1 (M922882-0070A)
- AMERICAN STANDARD Beehive Strainer assembly, Brass/Metal (047517-0020A)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- American Standard Faucet Repair and Maintenance