Shop All Showerheads and Tub Faucets
American Standard
Handheld Showers, Handheld Shower Mount, Polished Chrome
Mfr # M962507-0020A
Zoro # G3593317
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Screws
- Features Durable Cconstruction, Easy to Install, Reliable Performance
- Finish Polished Chrome
- Material of Construction Metal, Plastic
- For Use With Mfr. Model Number 1662143.002, 1662211.002, 1662212., 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002, 1662225.002, 1662551.002, 1662600.002, 1662601.002, 1662602.002, 1662604.002, 1662605.002, 1662741.002, 1662743.002, 1662843.002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M962507-0020A
- Zoro # G3593317
- UPC # 012611415227
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 1 3/4 in x 5 in |
Length (In.) | 5 |
Description
Handheld Shower Mount, Non CEC Compliant, Finish Polished Chrome, For Use With Hand Showers, For Use with Series Not Specified, Metal, Plastic, American Standard, 1 3/4 in x 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- DEFLECTO HOSE VINYL WHITE 3""X8' (CPH38W)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- PLUMB SHOP BRASSCRAFT MP 912 Flapper Chain (176-245)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- American Standard Showerheads and Tub Faucets