Shop All Showerhead and Tub Accessories
American Standard
Handheld Showers, Flange Sleeve Kit, Polished Chrome
Mfr # M962506-0020A
Zoro # G3664875
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Kit and Screws
- Features Durable Cconstruction, Easy to Install, Reliable Performance
- Finish Polished Chrome
- For Use With Mfr. Model Number 1660225.002, 1660236.002, 1660628.002, 1660638.002, 1662143.002, 1662211.002, 1662212.002, 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002,, 1662225.002, 1662551.002, 1662600.002, 1662601.002, 1662602.002, 1662604.002, 1662605.002, 1662741.002, 1662743.002, 1662843.002
- Material of Construction Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M962506-0020A
- Zoro # G3664875
- UPC # 012611415814
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 2 in x 3 1/2 in x 2 1/4 in |
Length (In.) | 3.5 |
Description
Flange Sleeve Kit, Non CEC Compliant, Finish Polished Chrome, For Use With Hand Showers, For Use with Series Universal, Metal, Plastic, American Standard, 2 in x 3 1/2 in x 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- AMERICAN STANDARD Wall Mounted, Tub and Shower Faucet, Polished Chrome, Wall (TU385502.002)
- AMERICAN STANDARD Hand Shower Hose, Amer Std, Metal (8888035.278)
- AMERICAN STANDARD Shower Arm Bracket Pol Nkl (8888.096.013)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- AMERICAN STANDARD Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall (1660774.002)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Nickel (26314-BN)
- American Standard Showerhead and Tub Accessories