Shop All Showerheads and Tub Faucets
American Standard
Handheld Shower, Bulb
Mfr # 9038154.002
Zoro # G6173122
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Compensating Flow Control Device
- Features Provides Consistent Flow Over a Wide Pressure Range, Variety of Spray Functions, Water Efficient, 4-Function- Drench, Sensitive, Powerwash, Massage
- Flow Rate 1.8 gpm
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9038154.002
- Zoro # G6173122
- UPC # 012611599880
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-1/16" |
Width | 4-15/16" |
Depth | 1-3/4" |
Face Dia. | 4-15/16" |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Handheld Showerhead Width | 4 15/16 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 1.8 gpm, Handheld Showerhead Thickness 1 3/4 in, Handheld Showerhead Width 4 15/16 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Spectra+, 1/2 in NPT, Showerhead Function Multi, Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Handheld, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K B & K 1 In. x 5-1/2 In. Compression PVC Coupling (160-105)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- KIPP Tube clamps cross aluminum (K0472.51616)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- PFISTER Pfister Cart Washerless For Av (S74-2920)
- American Standard Showerheads and Tub Faucets