Shop All Showerhead and Tub Accessories
American Standard
Handheld, Shower and Trim, Polished Chrome, Wall
Mfr # TU075507.002
Zoro # G6174349
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cartridge, Check Valve
- Features Anti-Scald Protection, And Smooth, Flawless Operation, Ceramic Balancing Spool, Double Ceramic Pressure Balance Technology For Consistent Water Temperature, Integrated Check Valves, Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding, Hot and cold can be reversed quickly and easily, Tarnish and Scratch Resistant Finishes, For Use with Flash Shower Rough-In Valves, Water Efficient, 30% less water, Shower Only
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # TU075507.002
- Zoro # G6174349
- UPC # 012611629648
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | Handle: 7-1/2", Spout: 2-7/8" |
Width | Showerhead: 3-3/4", Handle: 7-1/2" |
Depth | Showerhead: 8-9/16", Spout: 5-11/16" |
Face Dia. | 3-3/4" |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 3 3/4 in |
Description
Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/16 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, American Standard, Colony PRO Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36C)
- MOEN Circuit Board, Electronic (104434)
- BRADLEY Straight Repair Actuator Assembly (S65-168)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.295)
- AMERICAN STANDARD Shower Arm Bracket Pol Nkl (8888.096.013)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- AMERICAN STANDARD Stopper-Drain Assem Ich Tubs Chr (791474-0020A)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- AMERICAN STANDARD Wall Mounted, Tub and Shower Trim, Polished Chrome, Wall (TU385508.002)
- DELTA 22 (T14033-SS)
- American Standard Showerhead and Tub Accessories