Shop All Bathroom Safety Bars and Chairs
American Standard
Grab Bar, Grab Bar, Polished chrome
Mfr # 9GB-24
Zoro # G8490133
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Grab Bar
- Color Chrome
- Width 24"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9GB-24
- Zoro # G8490133
- UPC # 812607014034
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 24" |
Height | 3" |
Depth | 3" |
Overall Length | 24 in |
Bar Diameter | 1 1/2 in |
Bar Length | 24 in |
Details
Finish | Polished chrome |
Type | Grab Bar |
Color | Chrome |
Weight Capacity | 250 lb |
Item | Grab Bar |
Includes Mounting Hardware | Yes |
Bar Style | Straight |
Product Type | Wall Mounted Grab Bar |
Center to Center Hole Distance | 24 in |
ADA Compliant Grab Bar | Non-ADA Compliant |
Bar Material | Stainless Steel |
ADA Compliant | No |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 24 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 17 Gauge 1-1/4 Inch x 1-1/4 Inch Chrome Plated Brass Tubular P-Trap (4402801)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- BILT-RITE MASTEX HEALTH 19" L, Table, Bath Bench with Back (10-99050)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- American Standard Bathroom Safety Bars and Chairs