Shop All Faucet Repair and Maintenance
American Standard
Gooseneck Spout, Monterrey
Mfr # 051216-0020A
Zoro # G3723754
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 051216-0020A
- Zoro # G3723754
- UPC # 012611097966
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 10 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
Includes | O-Rings |
For Use With | Mfr. No. 7500170.002 |
For Use With Mfr. Model Number | 7100241H.002, 7100271H.002 |
Item | Spout |
Flow Rate | 1.5 gpm |
Description
Spout, Fits Brand American Standard, For Use with Series Heritage, For Use With Mfr. Model Number 7100241H.002, 7100271H.002, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- POWERS Balance Chamber (900-031A)
- STA-RITE Seal Plate (C3-184P)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- AMERICAN STANDARD SpoutDivert wPipeThrd WalMtWBurg (060340-0020A)
- AMERICAN STANDARD 5/8" Plastic Diverter, for item 4175.500.002 (042850-0070A)
- AMERICAN STANDARD Handle - Screw Kit (012245-0020A)
- AMERICAN STANDARD Spray Assembly M953677-0750A (M953677-0750A)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- AMERICAN STANDARD Deck Plate, 8" Size (775P800.002)
- FISHER MFG Repair Kit (11355)
- American Standard Faucet Repair and Maintenance