Shop All Toilet and Urinal Accessories
American Standard
Gooseneck Spout, Metal
Mfr # 012124-0020A
Zoro # G5123483
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand American Standard
- Material Metal
- Includes Gasket, Mounting Nut, Spout
- For Use With Heritage Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 012124-0020A
- Zoro # G5123483
- UPC # 012611211850
- Country of Origin Mexico
- Category Toilet and Urinal Accessories
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | American Standard |
Material | Metal |
Includes | Gasket, Mounting Nut, Spout |
Item | Spout |
For Use With | Heritage Faucet |
Material of Construction | Metal |
Sub-Category | Nozzles, Spouts and Sprayers |
For Use With Mfr. Model Number | 6830.372H.002, 7293152.002 |
Finish | Chrome |
Description
Spout, Fits Brand American Standard, For Use with Series Heritage, For Use With Mfr. Model Number 6830.372H.002, 7293152.002, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- WHITEHAUS 2" Basket Strainer, Polished Copper (WC2BASK-CO)
- AMERICAN STANDARD Cap Seal, Rubber (M962921-0070A)
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- AMERICAN STANDARD Supply Stop, 3/4 In, Use w/4TMG7 (M955058-0020A)
- AMERICAN STANDARD Water Control Valve (047136-0070A)
- AMERICAN STANDARD Selectronic Remote Control (605XRCT.007)
- AMERICAN STANDARD Trip Lever Assembly, Plastic (047242-0200A)
- SANASTAR Wizkid Antimicrobial Original Urinal Mats, Black 12/Pack - (OR-10001-BL Box)
- American Standard Toilet and Urinal Accessories