Shop All Kitchen Faucets
This Product is Discontinued
American Standard
Gooseneck Kitchen Faucet, 7-7/8" H (Discontinued)
Mfr # 7074300.075
Zoro # G6184541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 1.50 gpm
- Ligature Resistant No
- Valve Type - Faucets Hot/Cold Cartridge
- Power Source None
- Faucet Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7074300.075
- Zoro # G6184541
- UPC # 012611588426
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Spout Height | 7-7/8" |
Height | 14.7 |
Water Inlet Connection Size | 3/8" |
Manufacturers Warranty Length | 5 yr. |
Spout Length | 8-7/8" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.