Shop All Bathtub Parts & Accessories
American Standard
Freestanding Tub Filler Rough-In Valve
Mfr # R950SS
Zoro # G603530956
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tub Faucet
- Includes Valve Yes
- Connection Type NPT
- Material of Construction Brass
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # R950SS
- Zoro # G603530956
- UPC # 012611282119
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Connection Size | 1/2 in |
Details
For Use With | Tub Faucet |
Includes Valve | Yes |
Item | Flash Freestanding Tub Filler Rough-In Valve |
Connection Type | NPT |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSA B125.1 |
Includes | Dust Guard, Self-Leveling Hardware, Service Stop, Test Plug |
Features | Dust Guard Protects Valve From Debris, Test Plugs Included for Water Testing Without Needing Trim |
Includes Trim Plate | No |
Description
Flash Freestanding Tub Filler Rough-In Valve, Connection Size 1/2 in, NPT, Finish Not Applicable, For Use With Tub Faucet, Brass, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10401A)
- PARKER 1/2" FNPT 316 SS Tee (8-8-8 FT-SS)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- CAHABA CLASSICS Rim-Mounted Tub Filler, Handshower in Po (CCLRM01PB)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- American Standard Bathtub Faucets & Accessories