Shop All Plumbing Parts
American Standard
Flushvalve Flapper, Silicone
Mfr # 738921-101.0070A
Zoro # G5173262
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material of Construction Silicone
- Material Rubber
- For Use With Cadet3 Tank
- Compliance ANSI/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738921-101.0070A
- Zoro # G5173262
- UPC # 012611401404
- Country of Origin China
- Category Plumbing Parts
Details
Fits Brand | American Standard |
Material of Construction | Silicone |
Material | Rubber |
For Use With | Cadet3 Tank |
Item | Flushvalve Flapper |
Compliance | ANSI/ASME |
Accessory Type | Flush Valves |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 5/32 in Tube Size, Nylon, Black, 10 PK (3166 04 56)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- AMERICAN STANDARD Battery Holder, Plastic (M950514-0070A)
- AMERICAN STANDARD Handle Insert And Screw (060327-0020A)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- KOHLER Flapper Assembly Kit, Replacement (GP83064)
- American Standard Plumbing Parts