Shop All Manual Flush Valves
American Standard
Flush Valve, Toilet
Mfr # 6065830.002
Zoro # G5365263
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 11 1/2 in
- Inlet Size 1-1/2"
- Standards ANSI A117.1
- Material Brass
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6065830.002
- Zoro # G5365263
- UPC # 012611523663
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1-1/2" |
Manufacturers Warranty Length | 5 Years |
Details
Rough-In | 11 1/2 in |
Item | Vacuum Breaker Assembly |
Standards | ANSI A117.1 |
Material | Brass |
Fits Brand | American Standard |
Finish | Polished Chrome |
Pressure Range | 20 to 80 psi |
Accessory Type | Vacuum Breaker Assembly |
Description
Vacuum Breaker Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- AMERICAN STANDARD 0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145051.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- American Standard Manual Flush Valves