Shop All Toilets
American Standard
Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3461528.020
Zoro # G0176386
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3461528.020
- Zoro # G0176386
- UPC # 033056837986
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-1/4" |
Height | 16-1/2" |
Trapway Dia. | 2-1/8" |
Rim Height | 16-1/2" |
Description
Flush Valve Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Iron Hardness Plus Kit (77702)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN7)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604C)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3481001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- American Standard Toilets