Shop All Toilet Repair Parts
American Standard
Flush Valve, Lexington, Black
Mfr # 047250-0070A
Zoro # G3619034
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic and Rubber
- Type Flush Valve Assembly
- Size 6.5 in x 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047250-0070A
- Zoro # G3619034
- UPC # 012611222580
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 6.5 in x 4 in |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic and Rubber |
Type | Flush Valve Assembly |
Color | Black |
Material of Construction | Plastic and Rubber |
Fixture Type | Toilets |
Color/Finish | Black |
For Use With | Lexington Toilets (2007.012 Round Front, 2006.014 Elongated) |
Includes | Valve, Links, Seal and Screws |
Item | Actuator Assembly |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Actuator Assembly |
Description
Actuator Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L (PF5)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND07)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Elkay Cntrl-Cold (35895C)
- AMERICAN STANDARD Ez-Install Tank To Bowl Kit (7381253-201.0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- AMERICAN STANDARD Trip Lever, Toilet, Fits AS Toilet Tanks (047242-0020A)
- AMERICAN STANDARD Trip Lever Pro Rh Chrome (7381231-201.0020A)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- American Standard Toilet Repair Parts