Shop All Toilet Repair Parts
This Product is Discontinued
American Standard
Flush Valve, Champion 4, Grey and Green (Discontinued)
Mfr # 3174.002-0070A
Zoro # G3682192
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Material Plastic and Rubber
- Type Threaded, for Champion(R) 4
- Material of Construction Plastic and Rubber
- Color/Finish Gray/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3174.002-0070A
- Zoro # G3682192
- UPC # 012611410345
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic and Rubber |
Type | Threaded, for Champion(R) 4 |
Material of Construction | Plastic and Rubber |
Color/Finish | Gray/Green |
For Use With | Champion 4 Tanks, Threaded |
Includes | Flush Valve Assembly and Wrench |
For Use With Mfr. Model Number | 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020, |
Item | Flush Valve |
Sub-Category | Flappers, Valves and Sensors |
Description
Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.