Shop All Showerheads and Tub Faucets
American Standard
Flowise Modern 3Func ShwrHd 2.0
Mfr # 1660.613.002
Zoro # G8382932
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerarm
- Features Angle adjustable, Easily clean lime and calcium build up. Nozzles will not clog, Pressure Compensating Flow Control Device, Up to 40% Water Savings, Ultra Water Saving mode when Water is turned of, 3-Function Water
- Flow Rate Max Flow Rate: 1.5 gpm; Combination Spray: 2.0 gpm
- Finish Polished Chrome
- Shower Head Type Three-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.613.002
- Zoro # G8382932
- UPC # 012611445248
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/2" |
Width | 3-1/2" |
Depth | 4-3/4" |
Face Dia. | 3-1/2" |
Details
Includes | Showerarm |
Item | Shower Head |
Features | Angle adjustable, Easily clean lime and calcium build up. Nozzles will not clog, Pressure Compensating Flow Control Device, Up to 40% Water Savings, Ultra Water Saving mode when Water is turned of, 3-Function Water |
Flow Rate | Max Flow Rate: 1.5 gpm; Combination Spray: 2.0 gpm |
Finish | Polished Chrome |
Shower Head Type | Three-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1 |
Description
Flowise Modern 3Func ShwrHd 2.0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PVC Tubing, Tygon, 1/4 in I.D., Clear (AMH00018)
- KOHLER 1.5 gpm Aerator, 13/16"-24, 55/64"-27 Thread Size, Chrome, Metal (1103459-BC)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-BN)
- American Standard Showerheads and Tub Faucets