Shop All Shower & Bathtub Parts
American Standard
Flash Shower Rough-In Valve w/ Stub Out
Mfr # RU102
Zoro # G603457871
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Connection Type Stub Out
- Connection Size 1/2 in
- Features Back-To-Back Capability: Hot and Cold can be Reversed Quickly and Easily, Cast DZR Brass Valve Body: Resists Corrosion Due to High Chloride and pH Levels in Water, Flat Back: Allows Valve to be Mounted Flush Against Cross Brace for Easy and Solid Installation, Flats Make it Simple to Loosen Ring for Quick, Easy Insertion/Removal of Flush Plug/Cartridge, Stainless Steel Retaining Ring With Flats: Secures Flush Plug/ Cartridge in Place and Eliminates Need for Screws, Stub-Out Connections: Specially Designed Connections to Work With Press-Connect Fittings for Fast and Easy Installation
- Includes Plaster Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # RU102
- Zoro # G603457871
- UPC # 012611624988
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Connection Size | 1/2 in |
Details
Item | Flash Shower Rough-In Valve with Stub Out |
For Use With | Shower |
Connection Type | Stub Out |
Features | Back-To-Back Capability: Hot and Cold can be Reversed Quickly and Easily, Cast DZR Brass Valve Body: Resists Corrosion Due to High Chloride and pH Levels in Water, Flat Back: Allows Valve to be Mounted Flush Against Cross Brace for Easy and Solid Installation, Flats Make it Simple to Loosen Ring for Quick, Easy Insertion/Removal of Flush Plug/Cartridge, Stainless Steel Retaining Ring With Flats: Secures Flush Plug/ Cartridge in Place and Eliminates Need for Screws, Stub-Out Connections: Specially Designed Connections to Work With Press-Connect Fittings for Fast and Easy Installation |
Includes Plaster Guard | Yes |
Includes | Flush Plug |
Includes Cartridge | No |
Material of Construction | Brass |
Standards | ASME A112.18.1016, ASSE 1016, CSA B125.16 |
Includes Valve | Yes |
Includes Trim Plate | No |
Description
Flash Shower Rough-In Valve with Stub Out, Connection Size 1/2 in, Stub Out, For Use With Shower, Brass, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357002-CP)
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019802)
- MILWAUKEE TOOL 1" Constant Swing Copper Tubing Cutter (48-22-4259)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- AMERICAN STANDARD Bottm RollersSaver Bath DorSil (710340-101.2130A)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- AMERICAN STANDARD Dor Panel Side Gasket Am3838N1400 (710367-101.0070A)
- KOHLER Ceiling-Mount Showerarm And Flange 3 (7396-CP)
- American Standard Shower & Bathtub Parts