Shop All Toilet Repair Parts
American Standard
Flapper, Cadet 3, White
Mfr # 738920-0070A
Zoro # G3604526
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Flapper Assembly
- Size 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 738920-0070A
- Zoro # G3604526
- UPC # 012611392573
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Flapper Assembly |
Color | White |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | White |
For Use With | Cadet 3 Toilet |
Includes | Chain |
Sub-Category | Flappers, Valves and Sensors |
For Use With Mfr. Model Number | 4021016.02 |
Item | Flapper |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- VIEGA Adapter (80050)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- AMERICAN STANDARD Trip Lever-Town Square-Orb (7381105-2240A)
- AMERICAN STANDARD Vacuum Breaker Kit, Slip, Rubber, 1-1/2" (M964402-0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006080-0040AP)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- AMERICAN STANDARD Series 540A Flapper Set 1Length 7-Fm (7381193-200.0070A)
- American Standard Toilet Repair Parts