Shop All Faucet Repair and Maintenance
American Standard
Fixed Wall Bracketl Bracket, Chrome
Mfr # 8888036.002
Zoro # G1117746
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Faucets
- Material metal
- Finish Chrome
- Material of Construction Metal
- For Use With Personal Showers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8888036.002
- Zoro # G1117746
- UPC # 012611250255
- Country of Origin Italy
- Category Faucet Repair and Maintenance
Details
Sub-Category | Shower Faucets |
Material | metal |
Finish | Chrome |
Material of Construction | Metal |
For Use With | Personal Showers |
Tub and Shower Category | Shower Wall Supplies |
Item | Shower Wall Bracket, Chrome |
Description
Shower Wall Bracket, Chrome, Finish Chrome, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- AMERICAN STANDARD Spray Assembly M964767-0750A (M964767-0750A)
- AMERICAN STANDARD Lithium Faucet Battery, 6V, Fits American Standard Brand, For Serin Series, CR-P2 (A923654-0070A)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- AMERICAN STANDARD Pop Up Rod Assembly, Legacy Bronze (M970002-2780A)
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- American Standard Faucet Repair and Maintenance