Shop All Toilet and Urinal Accessories
American Standard
Fill Valve, Plastic, Black
Mfr # 7381125-400.0070A
Zoro # G6070075
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Includes Lock Nut, Refill Clip, Refill Hose, Shank Washer
- For Use With Mfr. Model Number 4010012.020, 4110016.020, 4112016.020, 4114016.020, 4310016.020, 4314016.020, 4392016.020
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381125-400.0070A
- Zoro # G6070075
- UPC # 012611475221
- Country of Origin Mexico
- Category Toilet and Urinal Accessories
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Plastic |
Includes | Lock Nut, Refill Clip, Refill Hose, Shank Washer |
For Use With Mfr. Model Number | 4010012.020, 4110016.020, 4112016.020, 4114016.020, 4310016.020, 4314016.020, 4392016.020 |
Sub-Category | Flappers, Valves and Sensors |
Item | Fill Valve |
Color/Finish | Black |
Accessory Type | Fill Valve |
Material of Construction | Plastic |
Type | Anti-Siphon |
Description
Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-310)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- AMERICAN STANDARD Trip Lever, Metal (738899-0020A)
- AMERICAN STANDARD Left Hand Metal Heritage Style Trip Lever Satin Nickel (738837-2950A)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- AMERICAN STANDARD Handle Assembly, Metal (M962918-0020A)
- PIG Black Urinal Floor Mat 18" W x 17" L (GRP7001-BK)
- American Standard Toilet and Urinal Accessories