Shop All Toilet Repair Parts
American Standard
Female Outlet Connection, Urinal
Mfr # 047082-0070A
Zoro # G3440665
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Brass, Rubber
- Type Urinal
- Size 2 in
- Material of Construction Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047082-0070A
- Zoro # G3440665
- UPC # 012611147333
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 2 in |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Brass, Rubber |
Type | Urinal |
Material of Construction | Brass and Rubber |
Color/Finish | Brass |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most Urinals |
Includes | Bolts, Washers and Conical Sponge Washer |
For Use With Mfr. Model Number | 6501010.020, 6506001.020, 6561017.020,, 6601012.020, 6605027.020 |
Item | Flange Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Flange Kit |
Description
Flange Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- ANVIL 2-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908209)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF18)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- AMERICAN STANDARD Trip Lever S/A-L.H.-For 4086 Wciin Tank (738153-0020A)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- AMERICAN STANDARD Tank Cover Locking Device, Toilet, Metal (603111-0030A)
- AMERICAN STANDARD Ez-Install Tank To Bowl Kit (7381253-201.0070A)
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Round Style- Chrome (4402033)
- American Standard Toilet Repair Parts