Shop All Toilet Repair Parts
American Standard
EZ-Install Tank to Bowl Kit, Rough
Mfr # 7381253-200.0070A
Zoro # G6193424
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Brass, Rubber, Plastic
- Type Tank To Bowl Kit
- Material of Construction Brass, Rubber, Plastic
- Color/Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381253-200.0070A
- Zoro # G6193424
- UPC # 012611518171
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Brass, Rubber, Plastic |
Type | Tank To Bowl Kit |
Material of Construction | Brass, Rubber, Plastic |
Color/Finish | Rough |
Finish | Rough |
Standards | ANSI/ASME |
For Use With | Cadet Pro and Champion Pro Toilet Tanks (4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020) |
Includes | Repair Part Only |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020, |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- WHITEHAUS Over The Sink Stainles Steel Extendable Colander/Strainer, SS (WHNEXC01)
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047148-0020A)
- AMERICAN STANDARD Urinal Strainer, 2" (7301242-100.0020A)
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- AMERICAN STANDARD Vormax Toilet Tank Lid White For (735208-400.020)
- PLUMB SHOP DIV BRASSCRAFT Mp Alm Toilet Bolt Cap (573405)
- American Standard Toilet Repair Parts