Shop All Toilet Repair Parts
American Standard
Ez-Install Tank To Bowl Kit
Mfr # 7381253-201.0070A
Zoro # G8400898
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic, Rubber
- Type Tank to Bowl Coupling Kit
- Size 3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7381253-201.0070A
- Zoro # G8400898
- UPC # 012611510175
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | American Standard |
Material | Plastic, Rubber |
Type | Tank to Bowl Coupling Kit |
Color | Black |
Finish | Unfinished |
For Use With | Mfr. No. 215AA004, 215AA104, 215AA104US, 215AA105US, 215AB004, 215AB104, 215AG107LS, 215AG107RS, 215AG108LS, 215AG108RS, 15BA004, 215BA104, 215BA105, 215BB004, 215BB104, 215CA004, 215CA104, 215CB004, 215CB104, 215DA004, 215DA104, 215DB004, 215DB104, 215FA004, 215FA104, 215FC004, 215FC104, 216AD004, 216BD004, 217AA104, 217BA104, 217CA104, 217DA104, 218AA104, 218BA104, 218CA104, 218DA104, 4188A004, 4188A054, 4188A064, 4188A065, 4188A104, 4188A104US, 4188A105, 4188A105US |
Sub-Category | Hardware and Gaskets |
Item | Tank to Bowl Coupling Kit |
Accessory Type | Tank to Bowl Coupling Kit |
Description
Tank to Bowl Coupling Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 3/8" (511L-3/8)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- EEMAX Electric Tankless Water Heater, 480V (XTP020480)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- AMERICAN STANDARD Tank Lid, Vormax - White (735216-400.020)
- AMERICAN STANDARD PistonAssy .13Fgf FUrinalsMnul Fv (M964905E-0070130A)
- AMERICAN STANDARD Tank Cover, For Toilets (735122-400.020)
- AMERICAN STANDARD Trip Lever S/A-L.H.-For 4086 Wciin Tank (738153-0020A)
- AMERICAN STANDARD FlushValv Seal f/DualFlush Valv (7381293-100.0070A)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- American Standard Toilet Repair Parts