Shop All Toilet Repair Parts
American Standard
Esteem/Heritage Trip Lever Orb
Mfr # 7381459-200.2240A
Zoro # G8401038
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Type Trip Lever
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- For Use With Champion PRO Right Height Elongated 1.28 gpf Toilet ( 211AA105)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381459-200.2240A
- Zoro # G8401038
- UPC # 012611568855
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Type | Trip Lever |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | Champion PRO Right Height Elongated 1.28 gpf Toilet ( 211AA105) |
Item | Toilet Esteem/Heritage Trip Lever Orb |
Sub-Category | Trip Levers and Actuators |
Description
Esteem/Heritage Trip Lvr Orb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- AMERICAN STANDARD Toilet PWRX Piston Assembly, Flush Valves (M964952-0070A)
- AMERICAN STANDARD Tanks 400PLever-Rh-30Dx6" 4053/78 (738171-0200A)
- AMERICAN STANDARD Flush Valve Seal, Toilet, Silicone (7381042-0070A)
- AMERICAN STANDARD Tank-Bowl Coupling Kit, Cadet 3, Black (7301021-0070A)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- OATEY Closet Flange Abs Spigot 3In (43584)
- American Standard Toilet Repair Parts