Shop All Faucet Repair and Maintenance
This Product is Discontinued
American Standard
Escutcheon Plate, Satin Nickel (Discontinued)
Mfr # 7184101P.295
Zoro # G6832131
This Product is Discontinued
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand American Standard
- Finish Brushed Nickel
- Material of Construction Metal
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7184101P.295
- Zoro # G6832131
- UPC # 012611525896
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height | 3/8 in |
Overall Length | 5 3/4 in |
Overall Width | 2 1/8 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | American Standard |
Finish | Brushed Nickel |
Material of Construction | Metal |
Includes | Mounting Hardware |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | 7184.101 |
ADA Compliant | No |
Description
Trim and Cover Plate, Brushed Nickel Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.