Shop All Faucet Repair and Maintenance
This Product is Discontinued
American Standard
Escutcheon Cap Cover For Ultramix (Discontinued)
Mfr # 010540-0020A
Zoro # G8377201
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Finish Chrome
- For Use With Ultramix - Ultramix Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 010540-0020A
- Zoro # G8377201
- UPC # 012611147036
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Fits Brand | American Standard |
Finish | Chrome |
For Use With | Ultramix - Ultramix Plus |
Item | Esch Cap Cover For Ultramix/Ultramix + |
Description
Esch Cap Cover For Ultramix
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-CP)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-707)
- BLUE MONSTER Ptfe Thrd Tp 1/2X520 Blu (70661)
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- AMERICAN STANDARD Handle Kit F/ Green Tea (M950171-0020A)
- AMERICAN STANDARD Adapter For Handle-Short Town Sqr (M918024-0070A)
- AMERICAN STANDARD Seal Kit, Faucet, Includes Three Seals (M960994-0070A)
- AMERICAN STANDARD Straight Pipe For Toilet Fv 24" (M964413-0020A)
- AMERICAN STANDARD Gooseneck Spout, Armarilis (060281-0020A)
- AMERICAN STANDARD Plug-In AC Power Kit (PK00.PAC)
- American Standard Faucet Repair and Maintenance