Shop All Drain Components
American Standard
Escutcheon, 3in DIA, Faucet
Mfr # 42-6003
Zoro # G209915591
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- Product Type Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 42-6003
- Zoro # G209915591
- UPC # 026607013311
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
Item | Escutcheon |
Ligature Resistant | No |
Product Type | Escutcheon |
Description
Escutcheon, Product Type Escutcheon, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- MOEN Handle Kit, 148820ORB (148820ORB)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- AMERICAN STANDARD Heritage 4.5In Offset Drain (7723018.002)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- DANCO Tub Drain Twist/Turn Kit W/Chr (51933)
- American Standard Drain Components