Shop All Bar Sink Faucets
American Standard
Edgewater Pull-Down Bar Ch
Mfr # 4932.410.002
Zoro # G8395079
product price: $301.60
/ea
Free Shipping & Returns
$301.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4932.410.002
- Zoro # G8395079
- UPC # 012611577635
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Edgewater Pull-Down Bar Ch |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Description
Edgewater Pull-Down Bar Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- MOEN Mason Mounting Posts (YB8000CH)
- LEGEND VALVE 3/4" X 9" 304 SS NIPPLE (304-093)
- CASH ACME VALVE RELIEF 3/4""150#EXT (18822A-0150)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- HOMEWERKS Faucets 3/4 in. Plastic Drum (109-203)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- American Standard Kitchen Faucets & Accessories