Shop All Toilet Bowls
American Standard
Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White
Mfr # 3519A.101.020
Zoro # G8391831
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3519A.101.020
- Zoro # G8391831
- UPC # 791556098466
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Details
Item | Edgemere Rh El Bowl L/Seat-Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Collection | Edgemere |
Description
Edgemere Rh El Bowl L/Seat-Wht
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Tee (C611 3/8)
- QUICK STRAP Water Heater Restraints (QS-120)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8221G001)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- AMERICAN STANDARD WHT Elong Toilet Bowl (3068001.02)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96053-SS-0)
- American Standard Toilet Bowls