Shop All Bath Towel Bars and Hooks
American Standard
Edgemere 18" Towel Bar Bn
Mfr # 7018.018.295
Zoro # G8397440
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018.018.295
- Zoro # G8397440
- UPC # 012611599446
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Edgemere 18" Towel Bar Bn |
Color | Brushed Nickel |
Description
Edgemere 18 In. Towel Bar Bn
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- ZORO SELECT Nipple, 1-1/2", Thrd at One End, 4", 304 (T4WNH6)
- TOTO Thermo Valve Assy Tstar Tstdr (THU4367R)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- S.M. ARNOLD TOWEL MICRO FIBER 16x16 BLUE (AR86-866)
- KOHLER Composed Hand Towel Holder (73145-CP)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- American Standard Bath Towel Bars and Hooks