Shop All Showerhead and Tub Accessories
American Standard
Duct Mount, Shower and Trim, Polished Chrome, Wall
Mfr # T064602.002
Zoro # G1113570
Free Shipping & Returns
$264.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter, Pressure-Balancing Valve, Wall Escutcheon
- Features Adjustable Hot Limit Safety Stop, Adjustable, Cycles from "off" to "cold" to "hot", Solid Brass Construction: Durable, ideal material for prolonged contact with water, Integral Plaster Guard and Mounting Plate, 3 Function Showerhead, Washerless Ceramic Disc Valve, With Built-In Diverter
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # T064602.002
- Zoro # G1113570
- UPC # 012611400537
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | Showerplate: 2-3/8", Handle: 7-1/4" |
Width | Handle: 7-1/4" |
Depth | Tub Spout: 8-3/16" |
Diverter Tub Spout Length | 8-3/16" |
Details
Includes | Diverter, Pressure-Balancing Valve, Wall Escutcheon |
Item | Shower and Trim |
Features | Adjustable Hot Limit Safety Stop, Adjustable, Cycles from "off" to "cold" to "hot", Solid Brass Construction: Durable, ideal material for prolonged contact with water, Integral Plaster Guard and Mounting Plate, 3 Function Showerhead, Washerless Ceramic Disc Valve, With Built-In Diverter |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Three-Function |
Connection | 1/2" NPT |
Standards | ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125 |
Type | Duct Mount |
Flow Rate (GPM) | 2.5 |
Handle Type | Lever |
Material | Body: Brass; Disc Valve: Ceramic |
Showerhead Type | Wall Mounted |
Description
Serin Bath/Shower Only Trim Kit, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, ME, NY, OR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- AMERICAN STANDARD Neo-Angle Shower Door, Prestige Br Nkl (AMPQF14.436.006)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- AMERICAN STANDARD Handheld, Shower and Trim, Polished Chrome, Wall (TU075507.002)
- AMERICAN STANDARD Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall (1660774.002)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2300)
- American Standard Showerhead and Tub Accessories