Shop All Faucet Accessories
American Standard
Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome
Mfr # 7500.175.002
Zoro # G8401920
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Material Cast Brass
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7500.175.002
- Zoro # G8401920
- UPC # 012611464256
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | Mon CSet Gnk SpWristBladLDr-0.5GPM |
Faucet Operation | Dual Handle |
Material | Cast Brass |
Mounting Hole Center to Center | 4" |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Wrist Blade |
Flow Rate | 0.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Pressure Compensating Vandal Resistant Multi Laminar Spray |
Residential / Commercial | Commercial |
Description
Mon CSet Gnk SpWristBladLDr-0.5GPM
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- THRIFCO PLUMBING 3/4 X 1/8 Brass Reducer (9318035)
- AMERICAN STANDARD Metering Metring Pilar Tap 1GPMLGd-Long Sp, Polished chrome (1340.109.002)
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- AMERICAN STANDARD Mont TMnt 8ft Gn Wb 1.5Gpm wSpray (6409.171.002)
- AMERICAN STANDARD Evolution 7236 Air Bath Wht (7236.068C.020)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- ZURN 18F 1.5GPM LAMINAR FLOW OUTLET (3/4-27 FEMALE) -Skin Pack (G66700-BP)
- American Standard Faucet Accessories