Shop All Faucet Accessories
This Product is Discontinued
American Standard
Dual Handle Colony Pro 2Hdl Cntrset wMetal D, Legacy Bronze (Discontinued)
Mfr # 7075.200.278
Zoro # G8397921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Material metal
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7075.200.278
- Zoro # G8397921
- UPC # 012611586156
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | Colony Pro 2Hdl Cntrset wMetal D |
Faucet Operation | Dual Handle |
Material | metal |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Legacy Bronze |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Description
Colony Pro 2Hdl Cntrset wMetal D
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.