Shop All Faucet Accessories
American Standard
Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome
Mfr # 7500.160.002
Zoro # G8362477
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Material Solid Brass
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7500.160.002
- Zoro # G8362477
- UPC # 012611580246
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM |
Faucet Operation | Dual Handle |
Material | Solid Brass |
Mounting Hole Center to Center | 4" |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Wrist Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Pressure Compensating Aerator |
Residential / Commercial | Commercial |
Description
AmrStndMont Cset 5 In. Gn Spt 6 In. Wb 1.5GPM
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit (30132)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- AMERICAN STANDARD Mont Sc Remote Vlv, 8"Gn, 1.5 Gpm (6114.380.002)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188A Bon (735172-400.021)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- AMERICAN STANDARD Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome (7500.175.002)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- American Standard Faucet Accessories