Shop All Toilet Repair Parts
American Standard
Dual Handle 8" Mount, Commercial Mty Ws, Polished chrome
Mfr # 6540.170.002
Zoro # G8397160
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Material Cast Brass
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6540.170.002
- Zoro # G8397160
- UPC # 012611456947
- Country of Origin Mexico
- Category Toilet Repair Parts
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Material | Cast Brass |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Wrist Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Pressure Compensating Aerator |
Item | Mty Ws,5" Gn,Vr Wb,1.5 Gpm |
Residential / Commercial | Commercial |
Description
Mty Ws,5 In. Gn,Vr Wb,1.5 Gpm
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- APACHE Ultra T-Bolt Clamp, 3.13" to 3.44" (43082022)
- POWERS Booster Funnel (LF390830)
- AMERICAN STANDARD Tanks 400PLever-Rh-30Dx6" 4053/78 (738171-0200A)
- AMERICAN STANDARD Trip Lever Pro Rh Chrome (7381231-201.0020A)
- AMERICAN STANDARD Piston Assembly 1.6Fgf FManul Toilt Fv (M964905A-0071600A)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (7381047-200.0020A)
- AMERICAN STANDARD Flapper Assemb wTeeter Bar AC (7381737-400.0070A)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- American Standard Toilet Repair Parts