Shop All Drain Components
American Standard
Dual Handle 8" Mount, 3 Hole Townsend WdSprd w/Sc Drin-Low Sp
Mfr # 7353.841.295
Zoro # G8400469
Free Shipping & Returns
$399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7353.841.295
- Zoro # G8400469
- UPC # 012611581137
- Country of Origin Mexico
- Category Drain Components
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Townsend WdSprd w/Sc Drin-Low Sp |
Material | Brass |
Description
Townsend WdSprd w/Sc Drin-Low Sp
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Washer Kit, PK6 (BNV040R)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- ZORO SELECT Red Brass Locknut, FNPT, 1/2" Pipe Size (1VFN9)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- American Standard Drain Components