Shop All Bathroom Sink Faucets
American Standard
Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome
Mfr # 7018.801.002
Zoro # G8397580
Free Shipping & Returns
$234.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7018.801.002
- Zoro # G8397580
- UPC # 012611599644
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Edgemere 8" Widespread Ch |
Material | metal |
Description
Edgemere 8 In. Widespread Ch
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Wall Hung Urinal Gskt, 4-3/8"x2-7/8"x1/2 (G13-500)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 10 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 10 1/2)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- CHARLOTTE PIPE AND FOUNDRY 2x20 SCH80 PVC Pipe (PVC100200600)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075054.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- American Standard Bathroom Sink Faucets