Shop All Bathroom Sink Faucets
American Standard
Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel
Mfr # 7353.801.013
Zoro # G8400380
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.801.013
- Zoro # G8400380
- UPC # 012611581083
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Polished Nickel |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Material | Brass |
Description
Twnsnd HiArc WdSprd Fct PNck
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004761105 Kit Element 480/5000 (9004761105)
- LEGEND VALVE 1/2" PEX TEE (460-153NL)
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- ZORO SELECT Santoprene Tubing, 1 In OD, 50 Ft (1508-7501000-50)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-5/8" H (7052207.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- American Standard Bathroom Sink Faucets