Shop All Bathroom Sink Faucets
American Standard
Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome
Mfr # 7018.201.002
Zoro # G8397477
Free Shipping & Returns
$156.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7018.201.002
- Zoro # G8397477
- UPC # 012611599675
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Edgemere 4" Centerset Ch |
Material | metal |
Description
Edgemere 4 In. Centerset Ch
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Spray Head - Variable (561563)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel (T4BNC01)
- KOHLER Mastershower 1/2" Thermostatic Valve (2972-KS-NA)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075056.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- AMERICAN STANDARD Glenmere Matte Black Two-Handle Bathroom Sink Faucet 4 in. (1011922430)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- American Standard Bathroom Sink Faucets & Accessories