Shop All Bathroom Sink Faucets
American Standard
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 7500174.002
Zoro # G5056186
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7500174.002
- Zoro # G5056186
- UPC # 012611501234
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 10-3/4" |
Manufacturers Warranty Length | 5 yr Commercial |
Connection Size | 1/2" NPSM |
Spout Length | 5 in |
Spout Height | 6 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055165.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade (7500170.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- CHATHAM Single Handle 4" Mount, 3 Hole KB541B Single-Handle 4" Centerset Lavato, Polished chrome (KB541B)
- American Standard Bathroom Sink Faucets & Accessories