Shop All Toilet Repair Parts
This Product is Discontinued
American Standard
Dual Flush Valve, Toilet, Plastic (Discontinued)
Mfr # 7381091-400.0070A
Zoro # G6209086
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Dual Flush Valve
- Material of Construction Plastic
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381091-400.0070A
- Zoro # G6209086
- UPC # 012611457555
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Dual Flush Valve |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | Rough |
Finish | Rough |
Standards | ANSI/ASME |
For Use With | American Standard H2 Option Toilet Without an In Tank Liner |
Includes | Repair Part Only |
Item | Fill Valve |
For Use With Mfr. Model Number | 4339216.020, 4339416.020, |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Fill Valve |
Description
Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.