Shop All Tub Spouts
American Standard
Diverter Tub Spout, Brushed Nickel, Wall
Mfr # 8888.055.295
Zoro # G8403433
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter
- Features Durable cast-brass tub spout
- Material Metal
- Mounting Type Wall
- Depth 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888.055.295
- Zoro # G8403433
- UPC # 012611258336
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth | 5-1/8" |
Face Dia. | 1-1/4" |
Details
Includes | Diverter |
Item | Diverter Tub Spout |
Features | Durable cast-brass tub spout |
Material | Metal |
Mounting Type | Wall |
Finish | Brushed Nickel |
Connection | 1/2" IPS Connection |
Description
Deluxe DivTub Spt 4-Ips-Wal Esc-Bn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- PERRIN & ROWE 3/4" Cartridge Quarter Turn Counterclockwise Opening (9.13501)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32852)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- AMERICAN STANDARD Chrome Diverter Tub Spout, Ultra-Mix (022650-0020A)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- American Standard Tub Spouts